This item is Discontinued.

Cree LED High Bay, 27500 lm, 4000K Color Temp. KBL-B-UV-24L-40K-8-UL-10V

LED High Bay, 27500 lm, 4000K Color Temp. (Discontinued)

  • Mfr # KBL-B-UV-24L-40K-8-UL-10V
  • Zoro # G7248110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBL-B-UV-24L-40K-8-UL-10V
Zoro #
G7248110
UPC #
849665019305
Country of Origin
United States

Dimensions

Suggested Fixture Mounting Height
Variable Mounting Height
Fixture Height
7 13/32 in
Fixture Width
16 29/32 in
Space to Mtg. Height Ratio
1.8
Fixture Length
16 in
Overall Length
16 in
Overall Height
7 1/2 in
Overall Width
410 mm
Cord Length
6 ft

Details

Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
Symmetrical
Fixture Voltage
120 to 277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
Class A Limits for Conducted and Radiated Emissions, UL 1598 Listed, Meets FCC Part 15, Subpart B, RoHS Compliant, cULus Listed, UL 8750 Listed
Fixture Type - High and Low Bay Fixtures
Round High Bay
LED Replacement For
250W, 400W MH/HPS
Fixture Series
KBL
Number of Light Bars
0
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Housing Material
Aluminum
Lighting Certification
DesignLights Consortium (DLC) Premium
Dimmable
Yes
Fixture Housing Color
White
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Fixutre Mounting Type
Standard
Item
LED High Bay
Bulb Technology
LED
Occupancy Sensor
Yes
Lumens Per Watt
150.0
Fixture Reflector Material
Acrylic
Fixture Rated Life
100,000 hr
IP Rating
Not Rated
Lamp Watts - Fixtures
164 W
Color Temp.
3000K
Fixture Lens Type
Clear
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Lens Material
Glass
Fixture Mounting Type
Standard
Color Rendering Index
80.0
Fixture Warranty
10 yr
Reflector Material
Acrylic
Rated Life
100,000 hr
Voltage
347 to 480V
Lumens per Watt
146 lm/W
Reflector Type
No Reflector
Emergency Battery Backup
Yes
For Bulb Type
Integrated LED
Ambient Temp. Range
-40 Degrees to 122 Degrees F
CA Title 24 Compliant
No
Bay Light Type
High Bay
Housing Material
Aluminum
For Bulb Shape
Cylindrical
Min. Ambient Temp.
-40 Degrees F
Lamp Type
Integrated LED
Max. Ambient Temp.
122 Degrees F
Ingress Protection Rating
65
Series
KBL
Housing Color
White
Lens Material
Acrylic
Linkable
Yes
Bulbs Included
Yes

Description

LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 4000K, Overall Height 7 1/2 in, Lamp Type Integrated LED, LED Replacement For 250W, 400W MH/HPS, Overall Length 16 in, Lighting Technology LED, Lumens 24,000 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series KBL, 347 to 480V, Overall Width 410 mm, Bulbs Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.