This item is Discontinued.

Cree LED High Bay Fixture, 20500 lm, 142W, 4000K KBL-B-UV-18L-40K-8-UL-10V

LED High Bay Fixture, 20500 lm, 142W, 4000K (Discontinued)

  • Mfr # KBL-B-UV-18L-40K-8-UL-10V
  • Zoro # G5511228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBL-B-UV-18L-40K-8-UL-10V
Zoro #
G5511228
UPC #
849665019381
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
Variable Mounting Height
Fixture Height
8 1/2 in
Fixture Width
16 29/32 in
Fixture Length
16 29/32 in
Overall Length
16 in
Overall Height
7 1/2 in
Cord Length
6 ft
Overall Width
410 mm

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
General
Fixture Voltage
120 to 277
Color Temperature
4000K
Standards
Class A Limits for Conducted and Radiated Emissions, UL 1598 Listed, Meets FCC Part 15, Subpart B, RoHS Compliant, cULus Listed, UL 8750 Listed
LED Replacement For
250W, 400W MH/HPS
Fixture Lens Material
Acrylic
Color Temp.
3000K
Lighting Certification
DesignLights Consortium (DLC) Premium
Number of Light Bars
1
Lumens Per Watt
150.0
Fixutre Mounting Type
Standard
Fixture Series
KBL
Fixture Mounting Type
Standard
Fixture Rated Life
100,000 hr
Emergency Back Up Battery
No
Item
LED High Bay Fixture
Dimmable
Yes
Fixture Warranty
10 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Lens Type
Clear
Occupancy Sensor
No
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Voltage
120 to 277V
Rated Life
100,000 hr
Lamp Watts - Fixtures
126 W
Watts
142
Lumens per Watt
142 lm/W
Series
KBL
Emergency Battery Backup
Yes
Max. Ambient Temp.
122 Degrees F
CA Title 24 Compliant
No
Lens Material
Acrylic
Ingress Protection Rating
65
Bay Light Type
High Bay
For Bulb Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
For Bulb Shape
Cylindrical
Ambient Temp. Range
-40 Degrees to 122 Degrees F
Lamp Type
Integrated LED
Linkable
Yes
Reflector Type
No Reflector

Description

LED High Bay Fixture, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 4000K, Overall Height 7 1/2 in, Lamp Type Integrated LED, LED Replacement For 250W, 400W MH/HPS, Overall Length 16 in, Lighting Technology LED, Lumens 18,000 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series KBL, 120 to 277V, Overall Width 410 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.