Shop CREE
See all product information
Create Account
LED Light Engine , 3500K, 5000L, 50W
Mfr # CR-LE-50L-35K-S
Zoro # G5034732
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 277
Watts
50
Dimmable
Yes
Lumens
5,000 lm
Color Temperature
3500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-LE-50L-35K-S
- Zoro #
- G5034732
- UPC #
- 813959013508
- Country of Origin
- United States
Dimensions
- Fixture Width
- 12"
- Fixture Length
- 48"
Details
- Item
- LED Light Engine
- Voltage
- 120 to 277
- Watts
- 50
- Dimmable
- Yes
- Lumens
- 5,000 lm
- Color Temperature
- 3500K
- Color Temp.
- 3500K
- CRI
- 90
- Green Environmental Attribute
- Product Contributes To Reducing Energy Consumption
- LED Replacement For
- 3 Lamp LFL
- Fixture Temp. Range
- 0 Degrees to 35 Degrees C
- Fixture Rated Life
- 50,000 hr
- Green Certification or Other Recognition
- DesignLights Consortium (DLC)(R) Listed
- Standards
- cULus Listed for damp locations, DLC Qualified
- Lumens Per Watt
- 100.0
- Fixture Warranty
- 10 yr
- Fixture Voltage
- 120 to 277V AC
- Warranty
- 10 Year
- Rated Life
- 50,000 hr.
- Lumens per Watt
- 100 lm/W
Description
Fixture Voltage 120 to 277V AC, 5,000 lm Lumens, Color Temperature 3500K, Dimmable Yes, Lumens per Watt 100 lm/W, Fixture Rated Life 50,000 hr, Fixture Temp. Range 0 Degrees to 35 Degrees C, Fixture Warranty 10 yr, LED Replacement For 3 Lamp LFL, Standards cULus Listed for damp locations, DLC Qualified, LED Light Engine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.