Zoro Homepage
This item is Discontinued.
Cree LED Linear Luminaire, 96 in. L, 100W, 3500K LS8-100L-35K-10V

LED Linear Luminaire, 96 in. L, 100W, 3500K (Discontinued)

  • Mfr # LS8-100L-35K-10V
  • Zoro # G3722166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8-100L-35K-10V
Zoro #
G3722166
UPC #
849665004363
Country of Origin
Mexico

Dimensions

Length
96"
Height
3"
Width
2-1/2"

Details

Color Temperature
3500K
Lumens Per Watt
100.0
Voltage
120 to 277
Item
LED Linear Luminaire
Standards
UL Listed
Rated Life
50,000 hr.
Number of Light Bars
1
Dimmable / Non-Dimmable
Dimmable
Lumens
10,000 lm
Warranty
10 yr.
Emergency Back Up Battery
No
LED Replacement For
2 Lamp LFL
Temp. Range
-28 Degrees to 35 Degrees C
Lumens per Watt
100 lm/W

Description

10,000 lm Lumens, Color Temperature 3500K, Lumens per Watt 100 lm/W, Number of Light Bars 1, LED Replacement For 2 Lamp LFL, Standards UL Listed, LED Linear Luminaire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.