Zoro Homepage
This item is Discontinued.
Cree LED Parking Garage Light, 5700K IG-NM-5S-A-57K-UL-WH

LED Parking Garage Light, 5700K (Discontinued)

  • Mfr # IG-NM-5S-A-57K-UL-WH
  • Zoro # G4054666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG-NM-5S-A-57K-UL-WH
Zoro #
G4054666
UPC #
849665007579
Country of Origin
United States

Dimensions

Length
15-19/32"
Height
5 13/16 in
Width
15 5/8 in
Depth
5 7/8 in

Details

Item
Parking Garage Light
LED Replacement For
400W HPS/MH
Lumens
3,519 lm
Rated Life
50,000 hr
Light Distribution
Type 5 Short
Housing Color
White
Temp. Range
-40 to 40 Degrees C
Color Temperature
5700K
Voltage
120-277V AC
Watts
33
Lumens Per Watt
107.0
CRI
80
Warranty
10 Yr.
Color Temp.
5700K
Housing Material
Polycarbonate
Includes
Luminaire
Standards
UL Listed
Fixture Housing Color
White
Fixture Housing Material
Polycarbonate
Fixture Shape
Square
Light Technology
LED
Light Distribution Shape
Type V Square
Color Rendering Index
80
Fixture Wattage
33 W
Lumens per Watt
107 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
95 Degrees F

Description

Parking Garage Light, Color Temperature 5700K, Color Rendering Index 80, Lumens 3,519 lm, Fixture Wattage 33 W, Voltage 120-277V AC, Light Distribution Shape Type V Square, LED Replacement For 400W HPS/MH, Light Technology LED, Fixture Shape Square, Height 5 13/16 in, Width 15 5/8 in, Depth 5 7/8 in, Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Polycarbonate, Lumens per Watt 107 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.