Zoro Homepage
This item is Discontinued.
Cree LED Recessed 4 In Downlight, 575L CR4-575L-GU24

LED Recessed 4 In Downlight, 575L (Discontinued)

  • Mfr # CR4-575L-GU24
  • Zoro # G5035021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4-575L-GU24
Zoro #
G5035021
UPC #
813959014369
Country of Origin
China

Dimensions

Height
3.5 in
Width
5 in
Length
5 in
Nominal Size
4 in

Details

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
61.0
Warranty
5 yr
CRI
90
Socket Type
GU24 Base
LED Replacement For
65W INC/16W CFL
Lumens
575
Temp. Range
-25 Degrees to 45 Degrees C
Watts
9.5
Standards
cULus Listed for Wet Locations, Exceeds California Title-24 High Efficacy Luminaire Requirements
Dimmable / Non-Dimmable
Dimmable
Color Temp.
2700K
Green Certification or Other Recognition
ENERGY STAR
Item
LED Can Light Retrofit Kit
Color Temperature
2700 K
Rated Life
50,000 hr
Voltage
120
Housing Material
Aluminum
Lumens per Watt
61.0
Includes
GU24 Base
Housing Color
White

Description

LED Can Light Retrofit Kit, Nominal Size 4 in, Color Temperature 2700 K, LED Replacement For 65W INC/16W CFL, Voltage 120, Includes GU24 Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.