Zoro Homepage
This item is Discontinued.
Cree Recessed Downlight, 2700K, 7.5In, 625L, 9.5W CR6

Recessed Downlight, 2700K, 7.5In, 625L, 9.5W (Discontinued)

  • Mfr # CR6
  • Zoro # G5034976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR6
Zoro #
G5034976
UPC #
813959011276
Country of Origin
China

Dimensions

Height
6 1/4 in
Width
7 1/2 in
Length
7 1/2 in
Nominal Size
6 in

Details

Dimmable / Non-Dimmable
Dimmable
Lumens
575
Color Temp.
2700K
Warranty
5 yr
LED Replacement For
65W INC/16W CFL
Voltage
120
Color Temperature
2700 K
Temp. Range
-25 Degrees to 45 Degrees C
Watts
9.5
CRI
90
Standards
cULus Listed for Wet Locations, Exceeds California Title-24 High Efficacy Luminaire Requirements
Rated Life
50,000 hr
Item
LED Can Light Retrofit Kit
Lumens Per Watt
61.0
Housing Material
Aluminum
Lumens per Watt
61.0
Includes
Edison Base
Housing Color
White
Socket Type
Edison Base

Description

LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 2700 K, LED Replacement For 65W INC/16W CFL, Voltage 120, Includes Edison Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.