Zoro Homepage
This item is Discontinued.
Cree LED Recessed 6 In Downlight, 650L LR6C-DR650

LED Recessed 6 In Downlight, 650L (Discontinued)

  • Mfr # LR6C-DR650
  • Zoro # G5034942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6C-DR650
Zoro #
G5034942
UPC #
813959010996
Country of Origin
China

Dimensions

Height
6 1/4 in
Width
7 3/8 in
Length
7 3/8 in
Nominal Size
6 in

Details

Standards
cULus Listed for Wet Locations, Exceeds California Title-24 High Efficacy Luminaire Requirements
Voltage
120
Lumens Per Watt
54.0
CRI
90
Color Temp.
3500K
LED Replacement For
65W INC/16W CFL
Color Temperature
3500 K
Warranty
10 yr
Temp. Range
-25 Degrees to 45 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
50,000 hr
Dimmable / Non-Dimmable
Dimmable
Watts
12
Green Certification or Other Recognition
ENERGY STAR
Item
LED Can Light Retrofit Kit
Lumens
650
Housing Material
Aluminum
Lumens per Watt
54.0
Includes
GU24 Base, Deep Recess
Housing Color
White

Description

LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 3500 K, LED Replacement For 65W INC/16W CFL, Voltage 120, Includes GU24 Base, Deep Recess

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.