Zoro Homepage
This item is Discontinued.
Cree LED Recessed Troffer, 32W, 4000 Lumens ZR24C-40L-40K-10V-FD-EB14

LED Recessed Troffer, 32W, 4000 Lumens (Discontinued)

  • Mfr # ZR24C-40L-40K-10V-FD-EB14
  • Zoro # G1930420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR24C-40L-40K-10V-FD-EB14
Zoro #
G1930420
UPC #
849665014959
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Height
4 in
Fixture Length
48 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,000 lm
Color Temperature
4,000 K
Color Rendering Index
80.0
Max. Fixture Wattage
32.0 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
0 Degrees to 35 Degrees C
Fixture Warranty
5 yr Limited Warranty
Lumens Per Watt
125.0
Bulb Technology
LED
Emergency Back Up Battery
Yes
CRI
80
Standards
UL, CE
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
LED Replacement For
3 Lamp T8
Fixture Rated Life
50,000 hr
Design
Economy
Color Temp.
4000K
Lumens per Watt
125.0 lm/W

Description

Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4,000 lm Lumens, Color Temperature 4,000 K, Color Rendering Index 80.0, Max. Fixture Wattage 32.0 W, Lumens per Watt 125.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 in, LED Replacement For 3 Lamp T8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.