Zoro Homepage
This item is Discontinued.
Cree LED Recessed Troffer, 4000K, 40W, 120-277V CR24-40L-40K-S

LED Recessed Troffer, 4000K, 40W, 120-277V (Discontinued)

  • Mfr # CR24-40L-40K-S
  • Zoro # G5034793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR24-40L-40K-S
Zoro #
G5034793
UPC #
813959012020
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 45/64 in
Fixture Height
4 3/4 in
Fixture Width
23 45/64 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277VAC
Watts
40
Lighting Certification
DesignLights Consortium (DLC)
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,000 lm
Color Temperature
4,000 K
Color Rendering Index
90.0
Max. Fixture Wattage
40.0 W
Standards
cULus Listed for damp locations, DLC Qualified
Fixture Rated Life
50,000 hr
CRI
90
Fixture Temp. Range
0 Degrees to 35 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lumens Per Watt
100.0
Design
Architectural Troffer
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Color Temp.
4000K
LED Replacement For
4 Lamp LFL
Fixture Voltage
120 to 277
Fixture Warranty
10 yr
Lumens per Watt
100.0 lm/W

Description

Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4,000 lm Lumens, Color Temperature 4,000 K, Color Rendering Index 90.0, Max. Fixture Wattage 40.0 W, Lumens per Watt 100.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 47 45/64 in, Fixture Width 23 45/64 in, Fixture Height 4 3/4 in, LED Replacement For 4 Lamp LFL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.