Zoro Homepage

Mounting Bracket Kit, For Cree WS Series

  • Mfr # WS4MBK

  • Zoro # G8715061


product price: $46.95
/ea

Key Features

Includes
(2) Stainless Steel Surface Mount Brackets
For Use With
Cree(R) WS Series Luminaires
Warranty
1 yr
Length
6 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4MBK
Zoro #
G8715061
UPC #
-
Country of Origin
United States

Dimensions

Length
6 51/64 in

Details

Item
Mounting Bracket Kit
Includes
(2) Stainless Steel Surface Mount Brackets
For Use With
Cree(R) WS Series Luminaires
Warranty
1 yr

Description

Mounting Bracket Kit, Length 6 51/64 in, For Use With Cree(R) WS Series Luminaires, Includes (2) Stainless Steel Surface Mount Brackets, Warranty 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.