Zoro Homepage
This item is Discontinued.
Cree Recessed Housing, 6 in., GU24,120V RC6-GU24

Recessed Housing, 6 in., GU24,120V (Discontinued)

  • Mfr # RC6-GU24
  • Zoro # G7620715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC6-GU24
Zoro #
G7620715
UPC #
813959010620
Country of Origin
Multiple

Dimensions

Nominal Aperture Size
6 in
Nominal Size
6"

Details

Standards
cULus Listed, Damp Location Listed
Voltage - Recessed Down Light
120V AC
Voltage
120
Insulation Type
IC
Item
Recessed Housing
Housing Material
Aluminum
Max. Wattage - Recessed Down Light
12.0
IC Rating - Recessed Down Light
IC
Lighting Technology
LED
Item - Recessed Down Light
LED Recessed Down Light Housing
Max. Wattage
12
Fixture Type - Recessed Down Light
New Construction
Fixture Type
New Construction

Description

Recessed Housing, Recessed Lighting, IC Insulation Type, 6 In. Recessed Housing with GU24 Socket for Use with Cree LR6, LE6 and CR6 Family, 12 Max. Wattage, Number of Lamps 1, LED Lamp Type, 120 Voltage, Aluminum Housing Material, Standards cULus Listed, Damp Location Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.