Zoro Homepage
This item is Discontinued.
Cree Security Light, Bronze, 70W, Type III, 5079L BXSE0304D-UCZ

Security Light, Bronze, 70W, Type III, 5079L (Discontinued)

  • Mfr # BXSE0304D-UCZ
  • Zoro # G5972933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXSE0304D-UCZ
Zoro #
G5972933
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Length
11 29/32 in
Fixture Width
18 19/64 in
Fixture Height
4 3/32 in
Height
4-1/10"
Width
18-3/10"

Description

Security Light, Lumens 5893, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Color Temperature 5700 K, Color Rendering Index 70.0, Voltage 120-277, Height 4 1/10 in, Width 18 3/10 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 84.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.