Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cree LED Wall Pack, 42W, 120-277V, 3819L XSPW-A-0-3-F-C-U-S-K

LED Wall Pack, 42W, 120-277V, 3819L (Discontinued)

  • Mfr # XSPW-A-0-3-F-C-U-S-K
  • Zoro # G9098722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSPW-A-0-3-F-C-U-S-K
Zoro #
G9098722
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12 in
Height
4 13/16 in
Length
9 5/16 in
Fixture Length
9 5/16 in
Fixture Width
12 in
Recommended Mounting Height
8 to 15 ft
Fixture Height
4 13/16 in

Details

Includes
Multi-Level Option
Item
Wall Pack
Voltage
120 to 277V AC
Series
XSPW
Light Technology
LED
Watts
42
Lens Material
Acrylic
Lumens
3819 lm
Description/Special Features
Multi-Level Option
Fixture Rated Life
50,000 hr
Light Distribution
Type III Medium
LED Replacement For
70 to 175W MH
Fixture Lens Material
Acrylic
Fixture Voltage
120 to 277
Housing Finish
Silver
Standards
cULus Listed for Wet Locations, Product Qualified On The Design Lights Consortium (DLC) Qualified Products List (QPL), 10kV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA Standards, Meets CALTrans 611 Vibration Testing, 10kV Surge Suppression Protection Tested In Accordance with IEEE/ANSI
Housing Material
Aluminum
Operating Temp. Range
-40 Degrees to 40 Degrees C
IP Rating
66
CRI
70
Warranty
10 yr
Color Temperature
4000 K
Color Temp.
4000K
Lumens Per Watt
91.0
Rated Life
50,000 hr
Temp. Range
-40 to 40 Degrees C
Color Rendering Index
70
Light Distribution Shape
Type III
Fixture Wattage
42W
Lumens per Watt
91.0

Description

Wall Pack, Lumens 3819 lm, Fixture Wattage 42W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 70 to 175W MH, Light Technology LED, Color Temperature 4000 K, Color Rendering Index 70, Height 4 13/16 in, Width 12 in, Rated Life 50,000 hr, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 91.0, Recommended Mounting Height 8 to 15 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.