Zoro Homepage

5 ft Cedar Classic Porch Swing

  • Mfr # WF5CSBSCVD

  • Zoro # G207143187


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Capacity
900 lb
Material
Steel Chain, Wood Western red cedar
Overall Width
28 in
Overall Height
24 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF5CSBSCVD
Zoro #
G207143187
UPC #
888817071624
Country of Origin
China

Dimensions

Overall Width
28 in
Overall Height
24 in
Overall Length
26 in

Details

Capacity
900 lb
Item
Porch Swing
Material
Steel Chain, Wood Western red cedar
Assembly Required
Yes
Indoor/Outdoor
Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.