Zoro Homepage
This item is Discontinued.
Cres Cor Blower Assy 115V 0769-180-K

Blower Assy 115V (Discontinued)

  • Mfr # 0769-180-K
  • Zoro # G002269280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0769-180-K
Zoro #
G002269280
UPC #
-
Country of Origin
United States

Description

[ 120V, ] [ 1/50Hp, ] [1Ph ] [3000 Rpm ] [.75Amp ];[Cw Rotation ] Housing Dia 5-1/2" Od ;3" Sq.Blower Flange With 2.3" Mtg Hole Centers, 10-24 Thrd.;Comes With Electrical Connectors,Wire Nuts And Flange;Mounting Bolts.; ;Cres-Cor/Crown X;Warmer H-135-Ap-8, H-138-Ccd-1834 Hj-531, Hjr-531, ;Ht-20A, Hu-18-671-(5,11,67),(44G Kfc) Hu-18-1254-(27,41),;Phu-18-747-35.;;*** Can Also Use Ap# 8012704 - Looks A Bit Different But;Will Mount And Function The Same. Price Much Lower ***

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.