Zoro Homepage

Blower Motor

  • Mfr # 0769182K

  • Zoro # G2036496


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Motor Application
OEM Replacement
OEM Replacement Brand
Cres Cor
Phase
1
Voltage
240VAC
Overall Length
6.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0769182K
Zoro #
G2036496
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6.6"

Details

Item
Motor
Motor Application
OEM Replacement
OEM Replacement Brand
Cres Cor
Phase
1
Voltage
240VAC
Application
Blower
Fits Brand
Cres Cor
For Use With Mfr. Model Number
Product Type
Blower Assembly
For Use With
Compatible with Manufacturer Model Number
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Blower Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.