Carving Station, 52 x 30 1/2 x 20 Inches

  • Mfr # IFW-61-WF-PN

  • Zoro # G2349098


product price: $983.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Lamps
1
Includes
250 Watt Red Lamp Bulb And Aluminum Drip Pan
Overall Height
52 in
Overall Depth
20 in
Overall Width
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFW-61-WF-PN
Zoro #
G2349098
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Depth
20 in
Overall Width
30 1/2 in

Details

Item
Carving Station
Number of Lamps
1
Includes
250 Watt Red Lamp Bulb And Aluminum Drip Pan
Voltage
120 V
Wattage
250
Construction
Aluminum, Cast Zinc, Fiber, Nickel Chrome Plated Steel
Material
Wood Fiber
Base/Board Material
Brass; Nickel
NSF Certified
No
Arm Type
Flexible
Lamp Material
Shatterproof
Drip Pan Included
Yes
Heated Base
No

Description

Carving Station, Material Wood Fiber, Number of Lamps 1, Lamp Material Shatterproof, Arm Type Flexible, Drip Pan Included Yes, Base/Board Material Brass; Nickel, Overall Depth 20 in, Overall Width 30 1/2 in, Overall Height 52 in, Heated Base No, Includes 250 Watt Red Lamp, Product Type Carving Station, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.