Zoro Homepage

Commercial Refrigerator Cabinet, 18 cu ft, Metal

  • Mfr # R171SUA10E

  • Zoro # G3334777


product price: $11,463.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
37 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R171SUA10E
Zoro #
G3334777
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
37 3/8 in
Overall Height
76 in
Overall Width
28 3/8 in
Cord Length
10 ft
Refrigerator Interior Width
23 1/2 in
Manufacturer Warranty Length
1 yr Labor, 2 yr Parts
Refrigerator Interior Depth
29 3/4 in
Refrigerator Interior Height
47 3/8 in

Details

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
120V AC
Energy Star Compliant
No
Door Style
Solid
Amps
15 A
Commercial / Residential
Commercial
Refrigerant Type
R-134a
Residential / Commercial
Commercial
Item
Reach-In Refrigerated Cabinet
Defrost
Automatic
Refrigerator Temperature Range (C)
1 Degrees to 5 Degrees C
Door Hinge
Swing
Total Capacity
18 cu ft
Standards
NSF/ANSI, CA, cCSAus Approved, CSA Approved
Refrigerator Capacity
18 cu ft
Hz
60 Hz
Refrigerator Temperature Range (F)
33 Degrees to 40 Degrees
Includes
Swivel Caster
Features
Fully Insulated Mobile Chilltemp(R) Refrigerated Cabinet, Hi-efficiency Compressor with Automatic Overload Reset, Interior LED Light for Improved Visibility, Perimeter Door Heater to Prevent Condensation, Recessed Push/Pull Handles, Self-Closing Insulated Door
Number of Shelves
0
Control Type
Thermostatic
Plug Type
5-15P
Door Swing
Reversible
Maximum Refrigerator Temperature
40 Degrees F
Minimum Refrigerator Temperature
33 Degrees F
Frequency
60 Hz
Includes Ice Maker
No
Perfomance
Commercial
Power Source
Electric
Current
15 A
Weight
375 lb

Description

Reach-In Refrigerated Cabinet, Refrigerator Style Reach-in, Total Capacity 18 cu ft, Refrigerator Capacity 18 cu ft, Overall Height 76 in, Overall Width 28 3/8 in, Overall Depth 37 3/8 in, Color Silver, Energy Star Compliant No, Number of Shelves 0, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.