Cook and Hold Oven 22-5/8 x 32-3/4 x 76-3/4", Holds 16 Pans
Mfr # 1000CHSS2DE
Zoro # G3485231
product price: $16,499.99
/eaKey Features
Voltage
208 to 240V AC
Watts
6,000 W
Power Source
Electric
Material
Stainless Steel
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000CHSS2DE
Zoro #
G3485231
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
22 5/8 in
Overall Height
73 1/4 in
Overall Depth
32 3/4 in
Oven Size
Half Size
Details
Item
Cook and Hold Oven
Voltage
208 to 240V AC
Watts
6,000 W
Power Source
Electric
Material
Stainless Steel
Phase
Three
Holding Capacity
16 Pans
Heat Setting
140 to 325 Degrees
Product Type
Cook and Hold Oven
Minimum Operating Temperature
140 Degrees F
Maximum Operating Temperature
325 Degrees F
Wattage
6,000 W
Description
Cook and Hold Oven, Oven Size Half Size, Maximum Operating Temperature 325 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Height 73 1/4 in, Overall Width 22 5/8 in, Overall Depth 32 3/4 in, Wattage 6,000 W, Product Type Cook and Hold Oven, Voltage 208 to 240V AC, Material Stainless Steel, Phase Three, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.