Zoro Homepage

Digital Thermometer Kit 2.5", 0 To 250 F

  • Mfr # 5238 034 K2

  • Zoro # G802311172


product price: $973.99
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
5238 034 K2
Zoro #
G802311172
UPC #
-
Country of Origin
China

Description

Digital Thermometer Kit;Records High And Low Temp.;120V Or 208/240V, Includes Transformer, ;Wire Leads, Mounting Bracket, And Intructions.;Factory Set At 140 F Low;Factory Set 250 F High;Fits 2" Dia Hole, Face Flange 2-5/16" Od;Cap 36", Bulb 1/4" Dia X 1-3/4";Cres-Cor Warmer