Zoro Homepage

Hot Cabinet, 15A, 208V

  • Mfr # H-137-UA-12D-208

  • Zoro # G3485216


product price: $8,179.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Voltage
208V AC
Watts
1,500 W
Material
Aluminum
Phase
Single
Holding Capacity
12 or 24 Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-137-UA-12D-208
Zoro #
G3485216
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 3/4 in
Overall Height
73 in
Overall Width
28 3/4 in

Details

Item
Hot Cabinet
Voltage
208V AC
Watts
1,500 W
Material
Aluminum
Phase
Single
Holding Capacity
12 or 24 Pans
Heat Setting
Ambient to 200 Degrees
Product Type
Cook and Hold Oven
Features
Fully Insulated, Standard Solid State Electronic Control
Minimum Operating Temperature
200 Degrees F
Power Source
Electric
Current
15 A
Maximum Operating Temperature
200 Degrees F
Weight
255 lb
Wattage
1,500 W

Description

Hot Cabinet, Overall Height 73 in, Overall Width 28 3/4 in, Overall Depth 32 3/4 in, Voltage 208V AC, Wattage 1,500 W, Cabinet Size Full Size, Product Type Cook and Hold Oven, Current 15 A, Features Fully Insulated, Standard Solid State Electronic Control, Material Aluminum, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 200 Degrees F, Phase Single, Power Source Electric, Weight 255 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.