Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4
Mfr # 121-PH-UA-11D
Zoro # G3334716
product price: $4,764.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Universal Angles
Voltage
120V AC
Watts
2,000 W
Material
Aluminum
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121-PH-UA-11D
Zoro #
G3334716
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 1/4 in
Overall Height
69 3/4 in
Overall Depth
32 in
Details
Item
Hot Proof Cabinet
Type
Universal Angles
Voltage
120V AC
Watts
2,000 W
Material
Aluminum
Phase
Single
Holding Capacity
11 to 22 Pans
Weight
160 lb
Features
Field Reversible, Non-Corrosive, Non-Insulated
Product Type
Proofing Cabinet
Minimum Operating Temperature
80 Degrees F
Includes Humidity Control
Yes
Power Source
Electric
Wattage
2,000 W
Shelf Type
Universal Angles
Current
16.7 A
Description
Hot Proof Cabinet, Overall Height 69 3/4 in, Overall Width 24 1/4 in, Overall Depth 32 in, Voltage 120V AC, Wattage 2,000 W, Cabinet Size Full Size, Includes Humidity Control Yes, Product Type Proofing Cabinet, Current 16.7 A, Features Field Reversible, Non-Corrosive, Non-Insulated, Material Aluminum, Minimum Operating Temperature 80 Degrees F, Phase Single, Power Source Electric, Shelf Type Universal Angles, Weight 160 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.