Zoro Homepage

Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8

  • Mfr # 0569 306 BK

  • Zoro # G502243261


product price: $22.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0569 306 BK
Zoro #
G502243261
UPC #
-
Country of Origin
United States

Description

[5"Dia] X [1-1/4" Wide], Plate Mount Caster, W/Brake;(3/8" Axle), (1/2" Bore), (1-1/2" Hub Width);Tread Type-Flat, Delrin Bearing, 300 Lbs;(Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers);(Load Height-6")(Wheel Only # 28-1311;Cres-Cor 137, 151, 339;Frymaster Fryer 1824/2424G, 1824E, 1824G, 2424E,2424G, 2836;With Float Switch, 8Bc, 8C, 8Sms, Bid80, D20, D50, D50G,;D50Gdd, D60, D80, Fbcr18, Fbkr18, Fbr18, Fbra18, Fe155,;Fm35, Fm45, Fm47, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28,;Fp36, Fpd565, Fpd65, Fpd665, Gf14, Gf40, H14, H17, H22,;Hd60, J3F, J65X, Jcfx, Kj3Fc, Mj35, Mj45, Mj47, Mjcf,Mjcfe,;Mjcfec, Pmj35, Sm20, Sm220, Sm35, Sm40, Sm50, Sm60, Sm80,;Sr114E, Sr38, Sr42, Sr52, Sr62, Sinbad, Sinbad Ii, Super;Runner 52, Wfp347Ecse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.