Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiant Oven, Cook-N-Hold Low Temp Oven, Holds 16 Pans

  • Mfr # 1000CHSS2DX

  • Zoro # G3334707


product price: $15,460.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Type
Cook-N-Hold Low Temp Oven
Voltage
208 to 240V AC
Power Source
Electric
Material
Aluminum, Stainless Steel
Includes
(6) Wire Grids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000CHSS2DX
Zoro #
G3334707
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 3/4 in
Overall Height
73 1/4 in
Overall Width
22 5/8 in

Details

Item
Radiant Oven
Type
Cook-N-Hold Low Temp Oven
Voltage
208 to 240V AC
Power Source
Electric
Material
Aluminum, Stainless Steel
Includes
(6) Wire Grids
Phase
Single, Three
Holding Capacity
16 Pans
Product Type
Radiant Oven
Number of Baking Chambers
2

Description

Radiant Oven, Overall Height 73 1/4 in, Overall Width 22 5/8 in, Overall Depth 32 3/4 in, Product Type Radiant Oven, Voltage 208 to 240V AC, Number of Baking Chambers 2, Includes (6) Wire Grids, Material Aluminum, Stainless Steel, Phase Single, Three, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.