Roast-N-Hold Convection Oven, 208/240V, Holds 12 Pans
Mfr # CO151FUA12DE2401
Zoro # G3334689
product price:Â $17,310.99
/eaKey Features
Type
Roast-N-Hold Convection Oven
Voltage
208V AC
Power Source
Electric
Material
Stainless Steel
Phase
Single, Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO151FUA12DE2401
Zoro #
G3334689
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 3/4 in
Overall Height
73 3/4 in
Overall Depth
37 3/4 in
Details
Item
Standing Cook and Hold Oven
Type
Roast-N-Hold Convection Oven
Voltage
208V AC
Power Source
Electric
Material
Stainless Steel
Phase
Single, Three
Holding Capacity
12 Pans
Includes
(12) Universal Angles and 6 Raised Wire Grids
Product Type
Hot Cabinet
Wattage
8,000 W
Includes Humidity Control
No
Shelf Type
Universal Angles
Description
Standing Cook and Hold Oven, Overall Height 73 3/4 in, Overall Width 28 3/4 in, Overall Depth 37 3/4 in, Voltage 208V AC, Wattage 8,000 W, Cabinet Size Full Size, Includes Humidity Control No, Product Type Hot Cabinet, Includes (12) Universal Angles and 6 Raised Wire Grids, Material Stainless Steel, Phase Single, Three, Power Source Electric, Shelf Type Universal Angles
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.