Zoro Homepage

Thermometer 2", 100-280F, 3" Flange

  • Mfr # 52405

  • Zoro # G102309800


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52405
Zoro #
G102309800
UPC #
-
Country of Origin
United States

Description

Recessed Thermometer W/ 3" Front Flange;Size 2" Dia Face, [Range 100-280F] Mount 3" Flange,; [Cap 12"] Bulb 1/4" Dia X 2.5";Use 3Ea 6-32 X 1-3/4" Screws And Nuts For Mounting, Not;Included.;Cres-Cor;Warmer Cxc-4935, Ht-20A, Ht-2040.; Series: H-175, H-186,; H-339-(124,127,128,128-3,188; 188-3,188-Pt,1813,Ua-8).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.