Universal Angle Rack, 25 3/8 x 24 15/16
Mfr # 207-UA-13A
Zoro # G3334731
product price: $1,494.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Load Capacity
250 lb
Construction
Aluminum
Height
69 3/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207-UA-13A
Zoro #
G3334731
UPC #
-
Country of Origin
United States
Dimensions
Height
69 3/4 in
Width
25 1/2 in
Depth
25 in
Overall Width
25 3/8 in
Size
Full Size
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
18 x 26 in
Overall Height
69 3/4 in
Details
Item
Rack
Material
Aluminum
Load Capacity
250 lb
Construction
Aluminum
Color
Gray
Number of Slots
13
Caster Type
(2) Swivel, (2) Swivel with Brake
Caster Temp. Rating
180 Degrees F
Product Type
Utility Rack
Nesting
No
Distance Between Shelves
4 1/2 in
Caster Maximum Temperature Rating
140 Degrees F
Brake
Yes
NSF Certified
Yes
Includes Top
No
Description
Rack, Nesting No, Load Capacity 250 lb, Overall Height 69 3/4 in, Brake Yes, Overall Width 25 3/8 in, Product Type Utility Rack, Caster Maximum Temperature Rating 140 Degrees F, Caster Type (2) Swivel, (2) Swivel with Brake, Color Gray, Depth 25 in, Distance Between Shelves 4 1/2 in, Number of Slots 13, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.