Zoro Homepage

1-1/4" x 10m/33' Shockforce G2 Magnetic Tape Measure

  • Mfr # LM1235CME-02

  • Zoro # G807481436


product price: $44.45
/ea

Key Features

Blade Material
Steel
Blade Length
33 ft
Overall Length
2.68 in
Overall Width
4.76 in
Blade Style
A25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM1235CME-02
Zoro #
G807481436
UPC #
037103359384
Country of Origin
China

Dimensions

Blade Length
33 ft
Overall Length
2.68 in
Overall Width
4.76 in

Details

Item
Gen 2 Tape, Mag,CME, 33ft/10M
Blade Material
Steel
Blade Style
A25
Tether Ready
Yes

Description

Gen 2 Tape, Mag,CME, 33ft/10M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.