
1-1/4" x 25' Shockforce G2 Auto-Lock Tape Measure
Mfr # L1225AL-02
Zoro # G207476810
product price: $40.59
/eaKey Features
Blade Material
Steel
Blade Length
25 ft
System of Measurement
SAE
Overall Length
8.5 in
Tether Ready
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1225AL-02
Zoro #
G207476810
UPC #
037103357953
Country of Origin
China
Dimensions
Blade Length
25 ft
Overall Length
8.5 in
Overall Width
5.5 in
Details
Item
Gen 2 Tape Measure,25ft,Auto
Blade Material
Steel
System of Measurement
SAE
Tether Ready
Yes
Blade Style
A31
Description
Gen 2 Tape Measure,25ft,Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.