1-1/4" x 5m/16' Shockforce G2 Tape Measure
Mfr # L1216CME-02
Zoro # G907486676
product price: $31.99
/eaKey Features
Blade Material
Steel
Blade Length
16 ft
Blade Style
A25
Overall Length
7.3 in
Tether Ready
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1216CME-02
Zoro #
G907486676
UPC #
037103359261
Country of Origin
China
Dimensions
Blade Length
16 ft
Overall Length
7.3 in
Overall Width
3.9 in
Details
Item
Gen 2 Tape, CME, 16ft/5M
Blade Material
Steel
Blade Style
A25
Tether Ready
Yes
Description
Gen 2 Tape, CME, 16ft/5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.