Zoro Homepage

1-1/4" x 8m/26' Shockforce G2 Auto-Lock Tape Measure

  • Mfr # L1225ALCME-02

  • Zoro # G207481463


product price: $40.65
/ea

Key Features

Blade Material
Steel
Blade Length
26 ft
Tether Ready
Yes
Blade Style
A25
Overall Width
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1225ALCME-02
Zoro #
G207481463
UPC #
037103359322
Country of Origin
China

Dimensions

Blade Length
26 ft
Overall Width
4.53 in
Overall Length
2.68 in

Details

Item
Gen 2 Shockforce,Autolock CME, 26ft/8M
Blade Material
Steel
Tether Ready
Yes
Blade Style
A25

Description

Gen 2 Shockforce,Autolock CME, 26ft/8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.