Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 8m/26' Shockforce G2 Magnetic Tape Measure

  • Mfr # LM1225CME-02

  • Zoro # G107481440


product price: $41.75
/ea

Key Features

Blade Length
26 ft
Blade Material
Steel
Overall Length
4.6 in
Overall Width
2.5 in
Blade Style
A25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM1225CME-02
Zoro #
G107481440
UPC #
037103359353
Country of Origin
China

Dimensions

Blade Length
26 ft
Overall Length
4.6 in
Overall Width
2.5 in

Details

Item
Gen 2 Shockforce, Mag,CME, 26ft/8M
Blade Material
Steel
Blade Style
A25
Tether Ready
Yes

Description

Gen 2 Shockforce, Mag,CME, 26ft/8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.