Zoro Homepage

1-7/16" 12 Point Satin Jumbo Long Pattern Combination Wrench

  • Mfr # CJCW2

  • Zoro # G0422619


product price: $36.69
/ea

Key Features

Overall Length
19.69 in
Material
Alloy Steel
Finish
Satin Chrome
Head Size
1-7/16"
Head Offset Angle
15 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJCW2
Zoro #
G0422619
UPC #
037103273215
Country of Origin
China

Dimensions

Overall Length
19.69 in
Head Size
1-7/16"
Overall Width
3.03 in
Size
1-7/16 in

Details

Material
Alloy Steel
Finish
Satin Chrome
Head Offset Angle
15 °
Number of Points
12
Features
Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
Measurement Type
SAE
Drive Type
12 Point
Standards
ANSI, ASME

Description

Jumbo Combination Wrench,1-7/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.