Shop CRESCENT
See all product information
Create Account
1 in. X 3/4 in. drive SAE 12 Point Standard Socket 1 pc
- Mfr # CDS93N
- Zoro # G1918643
product price:
$
12.95
/ea
Key Features
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDS93N
- Zoro #
- G1918643
- UPC #
- 37103321930
- Country of Origin
- China
- SAE or Metric
- SAE
- Number of Points
- 12
Description
Crescent mechanics tools are made from chrome vanadium steel alloy specially formulated and heat-treated for high strength and superior resistance to abrasion and corrosion.
- • 1 inch fastener
- • Surface drive technology reduces fastener rounding
- • Chrome vanadium alloy steel for long lasting durability
- • Nickel chrome plated for long lasting protection
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.