Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 16' Chrome Case Yellow Clad Tape Measure

  • Mfr # L916-02

  • Zoro # G607481476


product price: $10.99
/ea

Key Features

Blade Length
16 ft
System of Measurement
SAE
Blade Material
Steel
Blade Finish
Matte Nylon Coated
Blade Style
A29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L916-02
Zoro #
G607481476
UPC #
037103342096
Country of Origin
China

Dimensions

Blade Length
16 ft
Overall Length
5.8 in
Overall Width
4 in

Details

Item
Tape,Power,16ft Chrome
System of Measurement
SAE
Blade Material
Steel
Blade Finish
Matte Nylon Coated
Blade Style
A29
Tether Ready
No

Description

Tape,Power,16ft Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.