Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" A-N Connector Adjustable Joint Pliers

  • Mfr # 52910N

  • Zoro # G8490754


product price: $26.55
/ea

Key Features

Overall Length
10 in
Features
Fits A-N Electrical Connectors, Three Adjustment Positions
Handle Type
Ergonomic
Material
Forged Alloy Steel
Jaw Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52910N
Zoro #
G8490754
UPC #
037103213716
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in
Jaw Length
1 5/8 in
Overall Width
2.15 in
Jaw Width
1.5 in
Jaw Thickness
0.375 in

Details

Item
Slip Joint Plier
Features
Fits A-N Electrical Connectors, Three Adjustment Positions
Handle Type
Ergonomic
Material
Forged Alloy Steel
Tether Capable
Tether Capable
Plier Product Group
Pliers
Plier Item
Slip Joint Pliers
Wire Cutter
Yes
Insulated
No
Nonsparking
No
Max. Jaw Opening
2 1/2 in
Finish
Polished
Tether Style
Tether Capable
Tether Ready
No
Number of Jaw Positions
3
Plier Type
Tongue & Groove Pliers
Additional Tool Functions
Wire Cutter
Weight
0.7 lb
Steel Type
Alloy Steel
Non-Sparking
No
Plier Material
Steel
Includes Jaw Pads
Yes
Handle Color
Silver
Maximum Jaw Opening
2 1/2 in
Application
Replacement of electrical connectors
Standards
ASME

Description

Slip Joint Plier, Plier Type Tongue & Groove Pliers, Overall Length 10 in, Maximum Jaw Opening 2 1/2 in, Number of Jaw Positions 3, Jaw Length 1 5/8 in, Non-Sparking No, Insulated No, Tether Ready No, Additional Tool Functions Wire Cutter, Features Fits A-N Electrical Connectors, Three Adjustment Positions, Finish Polished, Handle Color Silver, Includes Jaw Pads Yes, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.