Zoro Homepage

10" Adjustable Black Oxide Construction Wrench

  • Mfr # AT210SPUD

  • Zoro # G1947412


product price: $29.95
/ea

Key Features

Overall Length
10 in
Material
Heat Treated Forged Alloy Steel
Finish
Black Phosphate
Features
Larger Gear For Easier Adjustment To Ensure A Tight Jaw Fit, Hex Jaw Design Grips Fastener Tightly To Reduce Slippage, Laser Etched Scale In Both Sae Standard And Metric, Toughness And Durability, Resists Rust Or Corrosion, Tension Spring Stabilizes Jaw And Allows Easy Knurl Adjustment
Jaw Capacity
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT210SPUD
Zoro #
G1947412
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Jaw Thickness
0.3 in
Jaw Width
2.72 in

Details

Item
Wrench,Construction,10" Length
Material
Heat Treated Forged Alloy Steel
Finish
Black Phosphate
Features
Larger Gear For Easier Adjustment To Ensure A Tight Jaw Fit, Hex Jaw Design Grips Fastener Tightly To Reduce Slippage, Laser Etched Scale In Both Sae Standard And Metric, Toughness And Durability, Resists Rust Or Corrosion, Tension Spring Stabilizes Jaw And Allows Easy Knurl Adjustment
Jaw Capacity
1-1/8"
Grip Style
Plain Tapered
Standards
ANSI, ASME
Type
Adjustable

Description

Wrench,Construction,10 In. Length, Adjustable Wrench, Alloy Steel, Black Oxide, Jaw Capacity 1 1/8 in, Head Thickness 1/2 in, Overall Length 10 in, Measuring Scale Yes, Metric, SAE, Adjustable, Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.