Zoro Homepage

10" Adjustable Black Oxide Wrench - Carded

  • Mfr # AT210VS

  • Zoro # G7558329


product price: $22.89
/ea

Key Features

Overall Length
10 in
Finish
Black Oxide
Material
Alloy Steel
Features
SAE and Metric Scale, Automatically Locks Jaw for Selected Opening
Jaw Capacity
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT210VS
Zoro #
G7558329
UPC #
037103254085
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in
Head Thickness
13/32 in
Jaw Width
2.9 in
Overall Width
3 in
Jaw Length
1.13 in
Jaw Thickness
0.4 in

Details

Item
Adjustable Wrench
Finish
Black Oxide
Material
Alloy Steel
Features
SAE and Metric Scale, Automatically Locks Jaw for Selected Opening
Jaw Capacity
1 5/16 in
Nonsparking
No
Standards
ANSI, ASME
Grip Style
Ergonomic
Lockable
No
Insulated
No
End Style
Hang Hole
Head Type
Standard
Opening Type
Adjustable
Jaw Material
Alloy Steel
Weight
1.06 lb
Measurement Type
Metric, SAE
Adjustment Type
Groove
Ratcheting
No
Measuring Scale
Yes
Non-Magnetic
No
Tether Style
Tether Ready
Corrosion Resistant
Yes
Adjustable Wrench Type
Adjustable Wrench
Handle Type
Ergonomic

Description

Adjustable Wrench, Alloy Steel, Black Oxide, 10 in, Jaw Capacity 1 5/16 in, Ergonomic, Ergonomic, Groove, Measuring Scale Yes, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.