
10" Aluminum Slim Jaw Pipe Wrench
Mfr # CAPW10S
Zoro # G2832176
product price: $35.99
/eaKey Features
Overall Length
10.0 in
Jaw Width
0.389 in
Overall Width
1.14 in
Jaw Thickness
0.341 in
Type
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAPW10S
Zoro #
G2832176
UPC #
037103336521
Country of Origin
China
Dimensions
Overall Length
10.0 in
Jaw Width
0.389 in
Overall Width
1.14 in
Jaw Thickness
0.341 in
Jaw Length
1.005 in
Details
Item
Pipe Wrench,aluminum,10",slim Jaw
Type
Pipe
Material
Aluminum
Finish
Powder Coated
Jaw Capacity
0 in - 1.9 in
Handle Material
Aluminum
Description
Pipe Wrench,aluminum,10 In.,slim Jaw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.