Zoro Homepage

10" Dipped Handle Heavy-Duty Solid Joint Fence Tool Pliers

  • Mfr # 193410CVNN-05

  • Zoro # G907950955


product price: $31.95
/ea

Key Features

Wire Cutter
Yes
Handle Color
Rawhide
Insulated
No
Standards
ASME
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193410CVNN-05
Zoro #
G907950955
UPC #
037103338044
Country of Origin
India

Dimensions

Width
3.75 in
Height
0.75 in
Length
10 in

Details

Item
Dipped Handle Heavy Duty Solid Joint Fence
Wire Cutter
Yes
Handle Color
Rawhide
Insulated
No
Standards
ASME
Finish
Polished
Material
Alloy Steel

Description

Dipped Handle Heavy Duty Solid Joint Fence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.