Zoro Homepage
This item is Discontinued.
Crescent 10 ft Tape Measures, 1/2 in Blade P2223CMEN

10 ft Tape Measures, 1/2 in Blade (Discontinued)

  • Mfr # P2223CMEN
  • Zoro # G5857238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2223CMEN
Zoro #
G5857238
UPC #
-
Country of Origin
China

Dimensions

Blade Width
1/2 in
Blade Length
10 ft

Details

Tape Measure Product Grouping
Tape Measures
Graduations
1/16, 1/32, centimeters, millimeters
Blade Color
Yellow
Lock Type
Toggle
Belt Clip
Removable
Item
Tape Measure
Features
A30, P2000
Case Type
Chrome
Graduation Type
Inch, Metric
Blade Coating
Yellow Clad
Blade Material
Chrome
Case Color
Chrome
Rewind Type
Power
Series
P2000

Description

Tape Measure, Features A30, P2000, Blade Width 1/2 in, Case Color Chrome, Case Type Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.