Zoro Homepage

10" Heavy-Duty End Cutting Nipper Pliers

  • Mfr # GG010HN

  • Zoro # G607685089


product price: $26.59
/ea

Key Features

Jaw Width
2.156 in
Overall Length
10 in
Handle Length
8.5 in
Cutting Edge Length
0.781 in
Wire Cutter
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG010HN
Zoro #
G607685089
UPC #
037103213754
Country of Origin
Viet Nam

Dimensions

Jaw Length
0.64 in
Jaw Width
2.156 in
Overall Length
10 in
Handle Length
8.5 in
Cutting Edge Length
0.781 in
Overall Width
2.2 in
Jaw Thickness
0.578 in

Details

Item
Nipper, 10"
Wire Cutter
No
Wire Crimper
No
Insulated
No
Plier Type
End Cutting Nipper
Handle Color
Black
Finish
Polished
Material
Alloy Steel

Description

Nipper, 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.