Zoro Homepage
This item is Discontinued.
Crescent 10" Heavy-Duty Solid Joint Fence Tool Pliers - Carded 193610CVSMN

10" Heavy-Duty Solid Joint Fence Tool Pliers - Carded (Discontinued)

  • Mfr # 193610CVSMN
  • Zoro # G1947473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193610CVSMN
Zoro #
G1947473
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10-7/16"
Jaw Length
1-1/16"
Tip Width
9/16"
Jaw Width
3-5/8"

Details

Handle Type
Non-Slip Cushion Handle Grip, Knurled Grip
Features
2 Staple Grips in Nose; Corrugated Hammer Head, Heavy Prong, Easily Reach, Pull Rusty Staples; Special Opening in Head Allows Both Wire and Staple to Be Gripped; 2 Electronically Induction Hardened Durable Wire Cutters
Item
Plier,sld-jt,fence,10cv,Sensormatic
Material
Forged Alloy Tool Steel
Cutting Capacity/Material
7/32"
Spring Return
No
Nose Type
Multifunction
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Max. Jaw Opening
1-3/8"
Handle Color
Red

Description

Plier,sld-jt,fence,10cv,Sensormatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.