10 Piece 3/8" Drive Flare Nut Metric Wrench Set
Mfr # CCFWS1N
Zoro # G0424910
product price: $54.89
/eaKey Features
SAE or Metric
Metric
Finish
Full Polish Chrome
Size
9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm
Number of Pieces
10
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCFWS1N
Zoro #
G0424910
UPC #
037103274359
Country of Origin
China
Dimensions
Size
9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm
Details
Item
Wrench Set,10 pc.,3/8 in.,Drive Metric
SAE or Metric
Metric
Finish
Full Polish Chrome
Number of Pieces
10
Measurement Type
Metric
Includes
(10) 3/8" Drive Flare Nut Wrenches: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm
Standards
ANSI, ASME
Wrench Material
Alloy Steel
Type
Flare Nut
Description
Wrench Set,10 pc.,3/8 in.,Drive Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.