Zoro Homepage

10" Titanium Coated Offset Right Hand Tradesman Shears

  • Mfr # CW10T

  • Zoro # G4389369


product price: $17.15
/ea

Key Features

Handle Color
Rawhide
Blade Material
Steel
Handle Material
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW10T
Zoro #
G4389369
UPC #
037103333261
Country of Origin
China

Dimensions

Overall Length
10 in

Details

Item
Coated blades
Handle Color
Rawhide
Blade Material
Steel
Handle Material
Glass Filled Nylon

Description

Coated blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.