Zoro Homepage

10" Wide Jaw Adjustable Wrench

  • Mfr # ATWJ210VS

  • Zoro # G5975521


product price: $25.65
/ea

Key Features

Jaw Capacity
0 in - 1.5 in
Finish
Black Phosphate
Material
Alloy Steel
Overall Length
10 in
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATWJ210VS
Zoro #
G5975521
UPC #
037103328052
Country of Origin
China

Dimensions

Overall Length
10 in
Jaw Width
3.51 in
Jaw Thickness
0.3 in

Details

Item
Wide Jaw Adjustable Wrench 10"
Jaw Capacity
0 in - 1.5 in
Finish
Black Phosphate
Material
Alloy Steel
Standards
ANSI, ASME
Type
Adjustable

Description

Wide Jaw Adjustable Wrench 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.