Zoro Homepage

10 x 1" Security Hex VORTEX Impact Power Bit - 25 Pack

  • Mfr # CAVB1HXR10-25

  • Zoro # G506621232


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Finish
Black Oxide
SAE or Metric
Metric
Insulated
No
Material
Steel
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB1HXR10-25
Zoro #
G506621232
UPC #
697099349525
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Item
Ct Apex Bit,Vortex,1" HxR10
Finish
Black Oxide
SAE or Metric
Metric
Insulated
No
Material
Steel

Description

Ct Apex Bit,Vortex,1 In. HxR10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.