Zoro Homepage

10" x 24-Tooth Ripping Circular Saw Blade

  • Mfr # CSBRP-1024

  • Zoro # G306621197


product price: $40.69
/ea
Sold in multiples of 5 for $203.45

Key Features

Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Blade Material
Steel
Type
Ripping
Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBRP-1024
Zoro #
G306621197
UPC #
697099356615
Country of Origin
China

Dimensions

Size
10 in

Details

Item
Crescent 10" 24T Ripping Blade
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Blade Material
Steel
Type
Ripping

Description

Crescent 10 In. 24T Ripping Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.