Zoro Homepage

10" x 50-Tooth Combination Circular Saw Blade

  • Mfr # CSBCM-1050

  • Zoro # G906621153


product price: $49.59
/ea

Key Features

Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber, Melamine
Overall Length
10 in
Blade Material
Steel
Color
Rawhide
Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBCM-1050
Zoro #
G906621153
UPC #
697099356639
Country of Origin
China

Dimensions

Overall Length
10 in
Size
10 in

Details

Item
Crescent 10" 50T Combination Blade
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber, Melamine
Blade Material
Steel
Color
Rawhide

Description

Crescent 10 In. 50T Combination Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.